Specifications
Dimensions
- End Size1/2
- Orifice Size0.1870 in, 4.75 mm
- Port Size1/2 NPT
Details
- ActuationT Handle
- ApplicationBleed
- Body Material316 Stainless Steel
- Connection GenderFemale
- End TypeNational Pipe Thread (NPT)
- MaterialSteel
- Max Operating Temperature200 °F, 93 °C
- Maximum Working Pressure10000 psi
- Mounting TypeInline
- Pressure CompensationNon Compensated
- Seal MaterialFKM
- Valve MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)