Overview
Mfr description
604-MFS 600 SERIES BLOCK AND BLEED NEEDL
- 1/2" National Pipe Thread (NPT)
- Male x Female
- 316 Stainless Steel
- Hard Seat
- 0.187" Orifice Block and Bleed Valve
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size1/2
- End TypeNational Pipe Thread (NPT)
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data