Overview
Mfr description
702-FFS-KZ1-HL1 700 SERIES BLOCK AND BLE
- 1/4" National Pipe Thread (NPT)
- Female x Female
- 316 Stainless Steel
- Soft Seat
- 0.187" Orifice Block and Bleed Valve with Mini T Handle and Fluroelastomer (FKM) O-Ring
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size1/4
- End TypeNational Pipe Thread (NPT)
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data