Overview
Mfr description
704-MFC 700 SERIES BLOCK AND BLEED NEEDL
- 1/2" National Pipe Thread (NPT)
- Male x Female
- Steel
- Soft Seat
- 0.187" Orifice Block and Bleed Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/2
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data