Motion
802-MC
Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
Mi Item #13809715
MFR #802-MC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
Mi Item #13809715
MFR #802-MC

Mfr description
802-MC 800/850 SERIES BLEED NEEDLE VALVE
  • 1/4" National Pipe Thread (NPT)
  • Male
  • Steel
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End Size
    1/4

Details

  • Body Material
    Zinc-Nickel Plated Steel
  • End Type
    National Pipe Thread (NPT)
  • Material
    Steel
  • Max Operating Temperature
    200 °F
  • Type
    Needle
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)