Overview
Mfr description
804-MS 800/850 SERIES BLEED NEEDLE VALVE
- 1/2" National Pipe Thread (NPT)
- Male
- 316 Stainless Steel
- Hard Seat 0.159" Bleed Port Valve
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size1/2
- End TypeNational Pipe Thread (NPT)
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data