Overview
Mfr description
852-MC 800/850 SERIES BLEED NEEDLE VALVE
- 1/4" National Pipe Thread (NPT)
- Male
- Steel
- Soft Tip 0.159" Bleed Port Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/4
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data