Motion
854-MB
Hydraulic Needle Valve - 200 °F, 360 Brass
MI ITEM #13809720
MFR #854-MB
List Price$113.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - 200 °F, 360 Brass
MI ITEM #13809720
MFR #854-MB

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$113.42/each for your price

Overview

Mfr description
854-MB 800/850 SERIES BLEED NEEDLE VALVE
  • 1/2" National Pipe Thread (NPT)
  • Male
  • Brass
  • Soft Tip 0.159" Bleed Port Valve

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    360 Brass
  • Material
    Brass
  • Type
    Needle
  • End Size
    1/2
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text