Motion
900--330/1100-1-C1-48-48-045-1

NOSHOK INC
900--330/1100-1-C1-48-48-045-1

Industrial RTD Accuracy: ±0.12% @ 0 °C, Class B PT100 2-Wire, 1/2 NPT Sliding Compression Fitting, M12 x 1 (5 Pin) 4.5 Stem, 2.5 Immersion, 1/8 Diameter
MI ITEM #13809725
MFR #900--330/1100-1-C1-48-48-045-1
List Price$634.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
900--330/1100-1-C1-48-48-045-1

Industrial RTD Accuracy: ±0.12% @ 0 °C, Class B PT100 2-Wire, 1/2 NPT Sliding Compression Fitting, M12 x 1 (5 Pin) 4.5 Stem, 2.5 Immersion, 1/8 Diameter
MI ITEM #13809725
MFR #900--330/1100-1-C1-48-48-045-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$634.18/each for your price

Overview

Mfr description
900--330/1100-1-C1-48-48-045-1 900 SERIE
  • ±0.12% Accuracy @ 0 ºC
  • Class B PT100 2-Wire
  • 1/2" National Pipe Thread (NPT) Sliding Compression Fitting
  • M12 x 1 (5 Pin) 4.5" Stem
  • 2.5" Immersion
  • 1/8" Diameter Industrial Resistance Temperature Device (RTD) Probe

Specifications

  • Electrical Connection
    M12 x 1 (5-Pin) - Single Circuit Types Only
  • Element
    PT100 Ω at 32 ºF (0 ºC), α=0.00385 International Electrotechnical Commission (IEC 751)
  • Max Operating Temperature
    1,100
  • Min Operating Temperature
    -330
  • Seal Material
    316 Stainless Steel
  • Sensor Type
    at 0 ºC, PT100 &Omega
  • Series
    900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text