Motion
900--50/400-1-C2-8-37-060-2

NOSHOK INC
900--50/400-1-C2-8-37-060-2

Industrial RTD PT100 3-Wire 1/2 NPT 6 Stem 1/4 Diameter
MI ITEM #13809729
MFR #900--50/400-1-C2-8-37-060-2
List Price$456.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
900--50/400-1-C2-8-37-060-2

Industrial RTD PT100 3-Wire 1/2 NPT 6 Stem 1/4 Diameter
MI ITEM #13809729
MFR #900--50/400-1-C2-8-37-060-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$456.07/each for your price

Overview

Mfr description
900--50/400-1-C2-8-37-060-2 900 SERIES I
  • General purpose RTD probe with PVC or PTFE lead wires
  • Adjustable and welded fittings are available
  • Ideal for OEM applications
  • PVC or PTFE jacketed lead wires are available

Specifications

  • Electrical Connection
    1/2 in. National Pipe Thread (NPT) Conduit with 6 in. Flying Leads
  • Element
    PT100 Ω at 32 ºF (0 ºC), α=0.00385 International Electrotechnical Commission (IEC 751)
  • Max Operating Temperature
    400
  • Min Operating Temperature
    -50
  • Seal Material
    316 Stainless Steel
  • Sensor Type
    at 0 ºC, PT100 &Omega
  • Series
    900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text