Motion
910--50/400-1-C21D-8-23S2-025-2

NOSHOK INC
910--50/400-1-C21D-8-23S2-025-2

910 Series RTD Assembly 4-20 mA, Downscale Burnout, 1/2 NPT Process Conn, Explosion Proof Stainless Steel Cast Head with 1/2 NPT Conduit, 2.5 Stem 1/4 Diameter
MI ITEM #13809732
MFR #910--50/400-1-C21D-8-23S2-025-2
List Price$1,530.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
910--50/400-1-C21D-8-23S2-025-2

910 Series RTD Assembly 4-20 mA, Downscale Burnout, 1/2 NPT Process Conn, Explosion Proof Stainless Steel Cast Head with 1/2 NPT Conduit, 2.5 Stem 1/4 Diameter
MI ITEM #13809732
MFR #910--50/400-1-C21D-8-23S2-025-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,530.10/each for your price

Overview

Mfr description
910--50/400-1-C21D-8-23S2-025-2 910/915
  • 910 Series Fixed RTD w/ Transmitter
  • -50ºF to 400ºF
  • Class B Accuracy
  • PT100
  • Single
  • 3-Wire
  • 4-20 mA
  • Downscale Burnout
  • 1/2" NPT Male
  • SS Cast
  • Explosion Proof Conn Head w/ 1/2" NPT Conduit
  • 2.5" Stem
  • 1/4" Stem Diameter

Specifications

  • Electrical Connection
    Connection Head with 1/2 " National Pipe Thread (NPT) Conduit
  • Element
    PT100 Ω at 32 ºF (0 ºC), α=0.00385 International Electrotechnical Commission (IEC 751)
  • Max Operating Temperature
    400
  • Min Operating Temperature
    -50
  • Seal Material
    316 Stainless Steel
  • Sensor Type
    at 0 ºC, PT100 &Omega
  • Series
    910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text