Specifications
Details
- Electrical ConnectionConnection Head with 1/2 " National Pipe Thread (NPT) Conduit
- ElementPT100 Ω at 32 ºF (0 ºC), α=0.00385 International Electrotechnical Commission (IEC 751)
- Max Operating Temperature750
- Min Operating Temperature-50
- Seal Material316 Stainless Steel
- Sensor Typeat 0 ºC, PT100 &Omega
- Series910
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)