Motion
915--50/400-1-C5-8-23A2-025-2

NOSHOK INC
915--50/400-1-C5-8-23A2-025-2

Spring Loaded RTD, PT100 Dual 3-Wire Class B, 1/2 NPT, 1/2 NPT Conduit Conn, Aluminum Cast Explosion Proof, 2.5 Stem, 1/4 Diameter
MI ITEM #13809736
MFR #915--50/400-1-C5-8-23A2-025-2
List Price$881.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
915--50/400-1-C5-8-23A2-025-2

Spring Loaded RTD, PT100 Dual 3-Wire Class B, 1/2 NPT, 1/2 NPT Conduit Conn, Aluminum Cast Explosion Proof, 2.5 Stem, 1/4 Diameter
MI ITEM #13809736
MFR #915--50/400-1-C5-8-23A2-025-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$881.78/each for your price

Overview

Mfr description
915--50/400-1-C5-8-23A2-025-2 910/915 SE
  • 915 Series Spring Loaded RTD
  • -50ºF to 400ºF
  • Class B Accuracy
  • PT100
  • Dual 3-Wire
  • 1/2" NPT Male
  • Aluminum Cast Explosion-Proof Conn Head w/ 1/2" NPT Conduit
  • 2.5" Stem
  • 1/4" Stem Diameter

Specifications

  • Electrical Connection
    Connection Head with 1/2 " National Pipe Thread (NPT) Conduit
  • Element
    PT100 Ω at 32 ºF (0 ºC), α=0.00385 International Electrotechnical Commission (IEC 751)
  • Max Operating Temperature
    400
  • Min Operating Temperature
    -50
  • Seal Material
    316 Stainless Steel
  • Sensor Type
    at 0 ºC, PT100 &Omega
  • Series
    915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text