Motion
915--50/750-2-C21U-8-23S1-040-2

NOSHOK INC
915--50/750-2-C21U-8-23S1-040-2

915 Series with Transmitter RTD, -50°F to 750°F, Class A Accuracy, PT100 Element, Single, 3-Wire, 4 mA to 20 mA, 2-wire, Upscale Burnout Output, 1/2" NPT Male, Connection head w/1/2" NPT Conduit, Stainless Steel Connection Head, 4" Stem Length, 1/4"Stem Dia.
Mi Item #13809747
MFR #915--50/750-2-C21U-8-23S1-040-2
Price$1,493.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
915--50/750-2-C21U-8-23S1-040-2

915 Series with Transmitter RTD, -50°F to 750°F, Class A Accuracy, PT100 Element, Single, 3-Wire, 4 mA to 20 mA, 2-wire, Upscale Burnout Output, 1/2" NPT Male, Connection head w/1/2" NPT Conduit, Stainless Steel Connection Head, 4" Stem Length, 1/4"Stem Dia.
Mi Item #13809747
MFR #915--50/750-2-C21U-8-23S1-040-2

Mfr description
915--50/750-2-C21U-8-23S1-040-2 910/915
  • 915 Series Spring-Loaded RTD w/ Transmitter
  • -50ºF to 750ºF
  • Class A Accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,493.16/each

Specifications

Details

  • Electrical Connection
    Connection Head with 1/2 " National Pipe Thread (NPT) Conduit
  • Element
    PT100 Ω at 32 ºF (0 ºC), α=0.00385 International Electrotechnical Commission (IEC 751)
  • Max Operating Temperature
    750
  • Min Operating Temperature
    -50
  • Seal Material
    316 Stainless Steel
  • Sensor Type
    at 0 ºC, PT100 &Omega
  • Series
    915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)