Motion
915--330/1100-2-C21U-8-23S1-120-2

NOSHOK INC
915--330/1100-2-C21U-8-23S1-120-2

915 Series with Transmitter RTD, -330°F to 1,100°F, Class A Accuracy, PT100 Element, Single, 3-Wire, 4 mA to 20 mA, 2-wire, Upscale Burnout Output, 1/2" NPT Male, Connection head w/1/2" NPT Conduit, Stainless Steel Connection Head, 12" Stem Length, 1/4"Stem Dia.
MI ITEM #13809765
MFR #915--330/1100-2-C21U-8-23S1-120-2
List Price$977.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
915--330/1100-2-C21U-8-23S1-120-2

915 Series with Transmitter RTD, -330°F to 1,100°F, Class A Accuracy, PT100 Element, Single, 3-Wire, 4 mA to 20 mA, 2-wire, Upscale Burnout Output, 1/2" NPT Male, Connection head w/1/2" NPT Conduit, Stainless Steel Connection Head, 12" Stem Length, 1/4"Stem Dia.
MI ITEM #13809765
MFR #915--330/1100-2-C21U-8-23S1-120-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$977.91/each for your price

Overview

Mfr description
915--330/1100-2-C21U-8-23S1-120-2 910/91
  • 915 Series Spring-Loaded RTD w/ Transmitter
  • -330ºF to 1100ºF
  • Class A Accuracy
  • PT100
  • Single
  • 3-Wire
  • 4-20 mA
  • Upscale Burnout
  • 1/2" NPT Male
  • SS Cast Connection Head w/ 1/2" NPT Conduit
  • 12" Stem
  • 1/4" Stem Diameter

Specifications

  • Electrical Connection
    Connection Head with 1/2 " National Pipe Thread (NPT) Conduit
  • Element
    PT100 Ω at 32 ºF (0 ºC), α=0.00385 International Electrotechnical Commission (IEC 751)
  • Max Operating Temperature
    1,100
  • Min Operating Temperature
    -330
  • Seal Material
    316 Stainless Steel
  • Sensor Type
    at 0 ºC, PT100 &Omega
  • Series
    915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text