Overview
Mfr description
900-RTB-B-2 RESISTANCE TEMPERATURE DEVIC
- Provided with a steatite ceramic base
- brass terminal pieces
- and stainless steel screws
- Not rated for high voltage use
- Can be used in temperature sensor or low voltage Class 2 circuits
Specifications
- Series900
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data