Motion
920-NRT-1-0/200-0

NOSHOK INC
920-NRT-1-0/200-0

RTD Transmitter 4-20 mA Upscale Burnout
MI ITEM #13809797
MFR #920-NRT-1-0/200-0
Price$320.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
920-NRT-1-0/200-0

RTD Transmitter 4-20 mA Upscale Burnout
MI ITEM #13809797
MFR #920-NRT-1-0/200-0

Mfr description
920-NRT-1-0/200-0 920 SERIES RESISTANCE
  • 2-wire loop-powered 4 mA to 20 mA output
  • Linearized output to temperature
  • Input RTD PT100 with 3-wire compensation
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.63/each

Specifications

Details

  • Max Operating Temperature
    200
  • Min Operating Temperature
    0
  • Series
    920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)