Motion
920-NRT-2-1--50/500-F-0

NOSHOK INC
920-NRT-2-1--50/500-F-0

RTD Transmitter 4-20 mA Upscale Burnout
MI ITEM #13809799
MFR #920-NRT-2-1--50/500-F-0
List Price$320.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
920-NRT-2-1--50/500-F-0

RTD Transmitter 4-20 mA Upscale Burnout
MI ITEM #13809799
MFR #920-NRT-2-1--50/500-F-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$320.63/each for your price

Overview

Mfr description
920-NRT-2-1--50/500-F-0 920 SERIES RESIS
  • 2-wire loop-powered 4 mA to 20 mA output
  • Linearized output to temperature
  • Input RTD PT100 with 3-wire compensation
  • Analog design
  • potentiometer adjustable

Specifications

  • Max Operating Temperature
    500
  • Min Operating Temperature
    -50
  • Series
    920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text