Motion
920-NRT-2-2--20/350-F-PC

NOSHOK INC
920-NRT-2-2--20/350-F-PC

RTD Transmitter 0-5 Vdc Upscale Burnout PC Programmable
MI ITEM #13809800
MFR #920-NRT-2-2--20/350-F-PC
List Price$676.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
920-NRT-2-2--20/350-F-PC

RTD Transmitter 0-5 Vdc Upscale Burnout PC Programmable
MI ITEM #13809800
MFR #920-NRT-2-2--20/350-F-PC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$676.93/each for your price

Overview

Mfr description
920-NRT-2-2--20/350-F-PC 920 SERIES RESI
  • 2-wire loop-powered 4 mA to 20 mA output
  • Linearized output to temperature
  • Input RTD PT100 with 3-wire compensation
  • Analog design
  • potentiometer adjustable

Specifications

  • Max Operating Temperature
    350
  • Min Operating Temperature
    -20
  • Series
    920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought