Motion
611-15-1-1-N-70-CBC-JB

NOSHOK INC
611-15-1-1-N-70-CBC-JB

Small Diameter Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 15 psig, ±1% of Span Accuracy, 4 mA to 20 mA Output, Polyamide Nose Cone, 70 ft PUR Cable, Cable Clamp, Cable Junction Box (NEMA 4X)
Mi Item #13809801
MFR #611-15-1-1-N-70-CBC-JB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
611-15-1-1-N-70-CBC-JB

Small Diameter Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 15 psig, ±1% of Span Accuracy, 4 mA to 20 mA Output, Polyamide Nose Cone, 70 ft PUR Cable, Cable Clamp, Cable Junction Box (NEMA 4X)
Mi Item #13809801
MFR #611-15-1-1-N-70-CBC-JB

Mfr description
611-15-1-1-N-70-CBC-JB 611 SERIES SMALL
  • 0 to 15 psig
  • ±1% of Span Accuracy
  • 4 to 20 mA Output Small Diameter Submersible Transducer with Nose Cone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    70 ft

Details

  • Accuracy/Standards
    ± 1.0% of span
  • Connection Type
    Nose Cone
  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    176
  • Min Operating Temperature
    -40
  • Pressure Range
    0 to 15
  • Product Type
    Level Sensors
  • Series
    611
  • Style
    Level Transmitter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)