Motion
611-25-1-43-N-150-CBC

NOSHOK INC
611-25-1-43-N-150-CBC

Small Diameter Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 25 psig, ±1% of Span Accuracy, 4 mA to 20 mA Output + HART, Polyamide Nose Cone, 150 ft PUR Cable, Cable Clamp
MI ITEM #13809802
MFR #611-25-1-43-N-150-CBC
List Price$3,691.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
611-25-1-43-N-150-CBC

Small Diameter Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 25 psig, ±1% of Span Accuracy, 4 mA to 20 mA Output + HART, Polyamide Nose Cone, 150 ft PUR Cable, Cable Clamp
MI ITEM #13809802
MFR #611-25-1-43-N-150-CBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,691.80/each for your price

Overview

Mfr description
611-25-1-43-N-150-CBC 611 SERIES SMALL D
  • 0 to 25 psig
  • ±1% of Span Accuracy
  • 4 to 20 mA Output + HART® Small Diameter Submersible Transducer with Cable Clamp
  • Nose Cone
  • and 150 ft Polyurethane (PUR) Cable

Specifications

  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    176
  • Min Operating Temperature
    -40
  • Pressure Range
    0 to 25
  • Series
    611
  • Accuracy/Standards
    ± 1.0% of span
  • Connection Type
    Nose Cone
  • Cable Length
    150 ft
  • Style
    Level Transmitter
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought