Motion
612-100-1-1-T-25

NOSHOK INC
612-100-1-1-T-25

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyurethane, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B x 1/2 NPT Male / 1/4 NPT Female, 25 ft PUR Cable
Mi Item #13809806
MFR #612-100-1-1-T-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
612-100-1-1-T-25

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyurethane, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B x 1/2 NPT Male / 1/4 NPT Female, 25 ft PUR Cable
Mi Item #13809806
MFR #612-100-1-1-T-25

Mfr description
612-100-1-1-T-25 612 SERIES SUBMERSIBLE
  • 0 to 100 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    25 ft

Details

  • Connection Type
    G 1/2 B x 1/2 in. Male National Pipe Thread (MNPT) with 1/4 in. Female National Pipe Thread (FNPT)
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 100
  • Product Type
    Level Sensors
  • Series
    612
  • Style
    Level Transmitter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)