Motion
612-100-1-1-T-75

NOSHOK INC
612-100-1-1-T-75

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyurethane, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B x 1/2 NPT Male / 1/4 NPT Female, 75 ft PUR Cable
MI ITEM #13809807
MFR #612-100-1-1-T-75
List Price$2,565.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
612-100-1-1-T-75

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyurethane, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B x 1/2 NPT Male / 1/4 NPT Female, 75 ft PUR Cable
MI ITEM #13809807
MFR #612-100-1-1-T-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,565.45/each for your price

Overview

Mfr description
612-100-1-1-T-75 612 SERIES SUBMERSIBLE
  • 0 to 100 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • G1/2B x 1/2" National Pipe Thread (NPT) Male / 1/4" National Pipe Thread (NPT) Female Submersible Pressure Transmitter with 75 ft Polyurethane (PUR) Cable

Specifications

  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 100
  • Series
    612
  • Connection Type
    G 1/2 B x 1/2 in. Male National Pipe Thread (MNPT) with 1/4 in. Female National Pipe Thread (FNPT)
  • Cable Length
    75 ft
  • Style
    Level Transmitter
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text