Motion
612-10-1-1-N-20

NOSHOK INC
612-10-1-1-N-20

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 10 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 20 ft PUR Cable
MI ITEM #13809809
MFR #612-10-1-1-N-20
List Price$1,844.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
612-10-1-1-N-20

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 10 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 20 ft PUR Cable
MI ITEM #13809809
MFR #612-10-1-1-N-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,844.77/each for your price

Overview

Mfr description
612-10-1-1-N-20 612 SERIES SUBMERSIBLE L
  • 0 to 10 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output Submersible Pressure Transmitter with Nose Cone and 20 ft Polyurethane (PUR) Cable

Specifications

  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 10
  • Series
    612
  • Connection Type
    Nose Cone
  • Cable Length
    20 ft
  • Style
    Level Transmitter
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text