Motion
612-2-1-1-N-25

NOSHOK INC
612-2-1-1-N-25

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 2 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 25 ft PUR Cable
MI ITEM #13809823
MFR #612-2-1-1-N-25
Price$1,896.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
612-2-1-1-N-25

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 2 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 25 ft PUR Cable
MI ITEM #13809823
MFR #612-2-1-1-N-25

Mfr description
612-2-1-1-N-25 612 SERIES SUBMERSIBLE LE
  • 0 to 2 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output Submersible Pressure Transmitter with Nose Cone and 25 ft Polyurethane (PUR) Cable
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,896.81/each

Specifications

Dimensions

  • Cable Length
    25 ft

Details

  • Connection Type
    Nose Cone
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 2
  • Product Type
    Level Sensors
  • Series
    612
  • Style
    Level Transmitter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)