Motion
612-2-1-1-N-4-DC

NOSHOK INC
612-2-1-1-N-4-DC

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 2 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 4 ft PUR Cable, Desiccant Cartridge
MI ITEM #13809825
MFR #612-2-1-1-N-4-DC
List Price$1,761.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
612-2-1-1-N-4-DC

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 2 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 4 ft PUR Cable, Desiccant Cartridge
MI ITEM #13809825
MFR #612-2-1-1-N-4-DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,761.14/each for your price

Overview

Mfr description
612-2-1-1-N-4-DC 612 SERIES SUBMERSIBLE
  • 0 to 2 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output Submersible Pressure Transmitter with Nose Cone
  • 4 ft Polyurethane (PUR) Cable
  • and Desiccant Cartridge

Specifications

  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 2
  • Series
    612
  • Connection Type
    Nose Cone
  • Cable Length
    4 ft
  • Style
    Level Transmitter
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought