Motion
612-300-1-1-T-15

NOSHOK INC
612-300-1-1-T-15

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyurethane, 0 psig to 300 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B x 1/2 NPT Male / 1/4 NPT Female, 15 ft PUR Cable
MI ITEM #13809830
MFR #612-300-1-1-T-15
Price$1,940.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
612-300-1-1-T-15

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyurethane, 0 psig to 300 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B x 1/2 NPT Male / 1/4 NPT Female, 15 ft PUR Cable
MI ITEM #13809830
MFR #612-300-1-1-T-15

Mfr description
612-300-1-1-T-15 612 SERIES SUBMERSIBLE
  • 0 to 300 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,940.82/each

Specifications

Dimensions

  • Cable Length
    15 ft

Details

  • Connection Type
    G 1/2 B x 1/2 in. Male National Pipe Thread (MNPT) with 1/4 in. Female National Pipe Thread (FNPT)
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 300
  • Product Type
    Level Sensors
  • Series
    612
  • Style
    Level Transmitter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)