Motion
612-3-1-1-W-8

NOSHOK INC
612-3-1-1-W-8

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyurethane, 0 psig to 3 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Weighted Nose Cone, 8 ft PUR Cable
MI ITEM #13809833
MFR #612-3-1-1-W-8
Price$1,969.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
612-3-1-1-W-8

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyurethane, 0 psig to 3 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Weighted Nose Cone, 8 ft PUR Cable
MI ITEM #13809833
MFR #612-3-1-1-W-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,969.15/each

Specifications

Dimensions

  • Cable Length
    8 ft

Details

  • Connection Type
    Nose Cone with added weight (1.1 lbs.)
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 3
  • Product Type
    Level Sensors
  • Series
    612
  • Style
    Level Transmitter

Overview

Mfr description
612-3-1-1-W-8 612 SERIES SUBMERSIBLE LEV
  • 0 to 3 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output Submersible Pressure Transmitter with Weighted Nose Cone and 8 ft Polyurethane (PUR) Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought