Motion
612-50inH2O-1-1-N-50

NOSHOK INC
612-50inH2O-1-1-N-50

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 50 ft PUR Cable
MI ITEM #13809837
MFR #612-50inH2O-1-1-N-50
List Price$2,157.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
612-50inH2O-1-1-N-50

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 50 inH2O, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 50 ft PUR Cable
MI ITEM #13809837
MFR #612-50inH2O-1-1-N-50

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$2,157.08/each for your price

Overview

Mfr description
612-50INH2O-1-1-N-50 612 SERIES SUBMERSI
  • 0 to 50 inH<sub>2</sub>O
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output Submersible Pressure Transmitter with Nose Cone and 50 ft Polyurethane (PUR) Cable

Specifications

  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Series
    612
  • Connection Type
    Nose Cone
  • Cable Length
    50 ft
  • Style
    Level Transmitter
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text