Motion
613-10-1-1-50

NOSHOK INC
613-10-1-1-50

Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 10 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 50 ft PUR Cable, ,
MI ITEM #13809849
MFR #613-10-1-1-50
List Price$3,262.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
613-10-1-1-50

Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 10 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 50 ft PUR Cable, ,
MI ITEM #13809849
MFR #613-10-1-1-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,262.25/each for your price

Overview

Mfr description
613-10-1-1-50 613 SERIES CAGE-PROTECTED
  • 0 to 10 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output Cage Protected Submersible Transducer with 50 ft Polyurethane (PUR) Cable

Specifications

  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Series
    613
  • Cable Length
    50 ft
  • Style
    Level Transmitter
  • Weight
    3.2
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text