Motion
613-15-1-1-20

NOSHOK INC
613-15-1-1-20

Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 15 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 20 ft PUR Cable, ,
Mi Item #13809851
MFR #613-15-1-1-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
613-15-1-1-20

Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 15 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 20 ft PUR Cable, ,
Mi Item #13809851
MFR #613-15-1-1-20

Mfr description
613-15-1-1-20 613 SERIES CAGE-PROTECTED
  • 0 to 15 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output Cage Protected Submersible Transducer with 20 ft Polyurethane (PUR) Cable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    20 ft
  • Weight
    3.2

Details

  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Product Type
    Level Sensors
  • Series
    613
  • Style
    Level Transmitter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)