Motion
625-150-1-1-2-8

NOSHOK INC
625-150-1-1-2-8

Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann
MI ITEM #13809872
MFR #625-150-1-1-2-8
Price$1,153.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
625-150-1-1-2-8

Pressure Transmitter, 0 psig to 150 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann
MI ITEM #13809872
MFR #625-150-1-1-2-8

Mfr description
625-150-1-1-2-8 625/626 SERIES INTRINSIC
  • 0 to 150 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,153.80/each

Specifications

Details

  • Connection Type
    1/4 in. Male National Pipe Thread (MNPT)
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    221
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 150
  • Product Type
    Level Sensors
  • Series
    Stainless Steel Threaded Connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)