Motion
625-15-2-1-8-8

NOSHOK INC
625-15-2-1-8-8

Pressure Transmitter, 0 psig to 15 psig, 0.125% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann
MI ITEM #13809880
MFR #625-15-2-1-8-8
List Price$1,459.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
625-15-2-1-8-8

Pressure Transmitter, 0 psig to 15 psig, 0.125% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann
MI ITEM #13809880
MFR #625-15-2-1-8-8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,459.27/each for your price

Overview

Mfr description
625-15-2-1-8-8 625/626 SERIES INTRINSICA
  • 0 to 15 psig
  • 0.125% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • 1/2" National Pipe Thread (NPT) Male Pressure Transmitter with DIN EN 175301-803 Form A Electrical Connection

Specifications

  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    221
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 15
  • Series
    Stainless Steel Threaded Connection
  • Connection Type
    1/2 in. Male National Pipe Thread (MNPT)
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought