Motion
625-300-1-1-2-8

NOSHOK INC
625-300-1-1-2-8

Pressure Transmitter, 0 psig to 300 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann
MI ITEM #13809899
MFR #625-300-1-1-2-8
List Price$1,153.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
625-300-1-1-2-8

Pressure Transmitter, 0 psig to 300 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann
MI ITEM #13809899
MFR #625-300-1-1-2-8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,153.80/each for your price

Overview

Mfr description
625-300-1-1-2-8 625/626 SERIES INTRINSIC
  • 0 to 300 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transmitter with DIN EN 175301-803 Form A Electrical Connection

Specifications

  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    221
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 300
  • Series
    Stainless Steel Threaded Connection
  • Connection Type
    1/4 in. Male National Pipe Thread (MNPT)
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text