Motion
625-60-2-1-8-1-50

NOSHOK INC
625-60-2-1-8-1-50

Pressure Transmitter, 0 psig to 60 psig, 0.125% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann w/ 50 feet Cable Attached
Mi Item #13809916
MFR #625-60-2-1-8-1-50
Price$1,887.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
625-60-2-1-8-1-50

Pressure Transmitter, 0 psig to 60 psig, 0.125% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann w/ 50 feet Cable Attached
Mi Item #13809916
MFR #625-60-2-1-8-1-50

Mfr description
625-60-2-1-8-1-50 625/626 SERIES INTRINS
  • 0 to 60 psig
  • 0.125% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,887.89/each

Specifications

Details

  • Connection Type
    1/2 in. Male National Pipe Thread (MNPT)
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    221
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 60
  • Product Type
    Level Sensors
  • Series
    Stainless Steel Threaded Connection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)