Motion
626-750-1-1-11-8

NOSHOK INC
626-750-1-1-11-8

Pressure Transmitter, 0 psig to 750 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B Front Flush, Hirschmann
MI ITEM #13809922
MFR #626-750-1-1-11-8
List Price$1,311.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
626-750-1-1-11-8

Pressure Transmitter, 0 psig to 750 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B Front Flush, Hirschmann
MI ITEM #13809922
MFR #626-750-1-1-11-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,311.76/each for your price

Overview

Mfr description
626-750-1-1-11-8 625/626 SERIES INTRINSI
  • 0 to 750 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • G1/2B Front Flush Pressure Transmitter with DIN EN 175301-803 Form A Electrical Connection

Specifications

  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 load cycles
  • Max Operating Temperature
    221
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 750
  • Series
    Stainless Steel Flush Diaphragm
  • Connection Type
    G 1/2 B
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text