Motion
800-0/250-1-5-2-8-120-6

NOSHOK INC
800-0/250-1-5-2-8-120-6

800 Series Temperature Transmitter, 0/250°F Temperature Range, 0-10Vdc Output, 1/4 NPT Process Connection, Hirschmann Connection, 12.0 in Stem, 6 mm Diameter
MI ITEM #13809963
MFR #800-0/250-1-5-2-8-120-6
List Price$625.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
800-0/250-1-5-2-8-120-6

800 Series Temperature Transmitter, 0/250°F Temperature Range, 0-10Vdc Output, 1/4 NPT Process Connection, Hirschmann Connection, 12.0 in Stem, 6 mm Diameter
MI ITEM #13809963
MFR #800-0/250-1-5-2-8-120-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$625.47/each for your price

Overview

Mfr description
800-0/250-1-5-2-8-120-6 800 SERIES PLATI
  • 800 Series 0/250 ºF Temperature Range
  • 0 to 10 Vdc Output
  • 1/4" National Pipe Thread (NPT) Process Connection
  • 12" Stem
  • and 6 mm Diameter Temperature Transmitter with DIN EN 175301-803 Form A Electrical Connection

Specifications

  • Application
    Water systems, Storage tanks, Industrial machinery and machine tools, HVAC systems, Refrigeration systems
  • Electrical Connection
    DIN EN 175301-803 Form A
  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    250
  • Min Operating Temperature
    0
  • Power Supply Type
    10 to 30 Vdc (4 to 20 mA, 2-Wire), 10 to 30 Vdc (0 to 5 Vdc, 3-Wire), 10 to 30 Vdc (1 to 5 Vdc, 3-Wire), 14 to 30 Vdc (0 to 10 Vdc, 3-Wire)
  • Series
    800
  • Accuracy/Standards
    Class B + (±0.5 % Best Fit Straight Line (BFSL))
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Output
    ±[0.30 + 0.005 ltl] ºC, ±0.5% Full Scale
  • Pressure Rating
    725
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text