Motion
810-0/100-1-1-2-25-025-6

NOSHOK INC
810-0/100-1-1-2-25-025-6

810 Series Compact Temperature Transmitter, 0/100°F Temperature Range, 4-20 mA Output, 1/4 NPT Process Connection, M12 x 1 (4-Pin), 2.5 in Stem, 6 mm Diameter
MI ITEM #13810067
MFR #810-0/100-1-1-2-25-025-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
810-0/100-1-1-2-25-025-6

810 Series Compact Temperature Transmitter, 0/100°F Temperature Range, 4-20 mA Output, 1/4 NPT Process Connection, M12 x 1 (4-Pin), 2.5 in Stem, 6 mm Diameter
MI ITEM #13810067
MFR #810-0/100-1-1-2-25-025-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
810-0/100-1-1-2-25-025-6 810 SERIES COMP
  • 810 Series Compact Temperature Transmitter
  • 0/100 ºF Temperature Range
  • 4-20 mA Output
  • 1/4 NPT Process Connection
  • M12 x 1 (4-Pin)
  • 2.5 in Stem
  • 6 mm Diameter

Specifications

  • Accuracy/Standards
    ±0.80 ºF (± 0.45 ºC)<lt/>br<gt/>Maximum uncertainty calculated &#64; maximum span, maximum measurement temperature, and ambient temperature. Maximum uncertainty includes Usensing element, Usensor measurement, Uoutput linearization.
  • Application
    Mobile hydraulics, Automotive, Heat exchangers, HVAC, Transportation, Refrigeration controls
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Electrical Connection
    M12 x 1 (4-Pin)
  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    100
  • Min Operating Temperature
    0
  • Power Supply Type
    10 to 30 Vdc
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text