Overview
Mfr description
810-0/200-1-1-2-25-040-6 810 SERIES COMP
- 810 Series Compact Temperature Transmitter
- 0/200 ºF Temperature Range
- 4-20 mA Output
- 1/4 NPT Process Connection
- M12 x 1 (4-Pin)
- 4.0 in Stem
- 6 mm Diameter
Specifications
- ApplicationMobile hydraulics, Automotive, Heat exchangers, HVAC, Transportation, Refrigeration controls
- Electrical ConnectionM12 x 1 (4-Pin)
- Housing Material316 Stainless Steel
- Max Operating Temperature200
- Min Operating Temperature0
- Power Supply Type10 to 30 Vdc
- Accuracy/Standards±0.80 ºF (± 0.45 ºC)<lt/>br<gt/>Maximum uncertainty calculated @ maximum span, maximum measurement temperature, and ambient temperature. Maximum uncertainty includes Usensing element, Usensor measurement, Uoutput linearization.
- Connection TypeMale National Pipe Thread (MNPT)
- Product TypeLevel Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data