Motion
615-100000-1-1-6-8

NOSHOK INC
615-100000-1-1-6-8

Pressure Transmitter, Wetted Materials: Elgiloy, 13-8PH, 0 psig to 100000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 9/16-18 Female HP, Hirschmann
Mi Item #13810177
MFR #615-100000-1-1-6-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
615-100000-1-1-6-8

Pressure Transmitter, Wetted Materials: Elgiloy, 13-8PH, 0 psig to 100000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 9/16-18 Female HP, Hirschmann
Mi Item #13810177
MFR #615-100000-1-1-6-8

Mfr description
615-100000-1-1-6-8 615/616 SERIES HIGH A
  • 0 to 100,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Construction, Hydraulics & pneumatics, Laboratory & test equipment, Power generation, Stamping & forming presses, Transportation
  • Electrical Connection
    DIN EN 175301-803 Form A
  • Environment Ip Rating
    Ingress Protection (IP65)
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Power Supply Type
    10 Vdc to 30 Vdc (4 mA to 20 mA, 2-wire, 1 Vdc to 5 Vdc, 3-wire, 1 Vdc to 6 Vdc, 3-wire, 0 Vdc to 5 Vdc, 3-wire), 14 Vdc to 30 Vdc (0 Vdc to 10 Vdc, 3-wire, 1 Vdc to 11 Vdc, 3-wire)
  • Pressure Range
    0 to 100,000
  • Process Connection
    9/16 in.-18 Unified Fine (UNF) 2B High Pressure Cone (Standard on 30,000 to 120,000 psig)
  • Product Type
    Level Sensors
  • Series
    615 (Internal Diaphragm)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)