Specifications
Details
- ApplicationConstruction, Hydraulics & pneumatics, Laboratory & test equipment, Power generation, Stamping & forming presses, Transportation
- Electrical ConnectionDIN EN 175301-803 Form A
- Environment Ip RatingIngress Protection (IP65)
- Housing Material316 Stainless Steel
- Life100,000,000 Load Cycles
- Max Operating Temperature212
- Min Operating Temperature-40
- Power Supply Type10 Vdc to 30 Vdc (4 mA to 20 mA, 2-wire, 1 Vdc to 5 Vdc, 3-wire, 1 Vdc to 6 Vdc, 3-wire, 0 Vdc to 5 Vdc, 3-wire), 14 Vdc to 30 Vdc (0 Vdc to 10 Vdc, 3-wire, 1 Vdc to 11 Vdc, 3-wire)
- Pressure Range0 to 3
- Process Connection1/2 in. National Pipe Thread (NPT) Male
- Product TypeLevel Sensors
- Series615 (Internal Diaphragm)
Overview
Mfr description
615-3-1-1-8-8 615/616 SERIES HIGH ACCURA
- 0 to 3 psig
- 0.25% Accuracy (Best Fit Straight Line (BFSL))
- 4 to 20 mA Output
- 1/2" National Pipe Thread (NPT) Male Pressure Transducer with DIN EN 175301-803 Form A Electrical Connection