Motion
660-500-1-1-2-25

NOSHOK INC
660-500-1-1-2-25

Pressure Transmitter, 0 psig to 500 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, M12 x 1 (4 Pin)
MI ITEM #13810312
MFR #660-500-1-1-2-25
List Price$787.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
660-500-1-1-2-25

Pressure Transmitter, 0 psig to 500 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, M12 x 1 (4 Pin)
MI ITEM #13810312
MFR #660-500-1-1-2-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$787.52/each for your price

Overview

Mfr description
660-500-1-1-2-25 660 SERIES HIGH PERFORM
  • 0 to 500 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transducer with M12 x 1 (4 Pin)

Specifications

  • Application
    Hydraulics & pneumatics, Mobile hydraulics, Power generation, Pumps & compressors, Refrigeration controls
  • Electrical Connection
    M12 x 1 (4-Pin)
  • Environment Ip Rating
    Ingress Protection (IP65); Ingress Protection (IP67) M12x1 electrical connection for pressure ranges 0 psig to 1,500 psig or higher
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Power Supply Type
    10 Vdc to 36 Vdc (4 mA to 20 mA, 2-wire), 8 Vdc to 36 Vdc (1 Vdc to 5 Vdc, 3-wire), 14 Vdc to 36 Vdc (0.1 Vdc to 10 Vdc, 3-wire)
  • Pressure Range
    0 to 500
  • Process Connection
    1/4 in. National Pipe Thread (NPT) Male
  • Series
    660
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text