Motion
621-10000-1-1-8-6

NOSHOK INC
621-10000-1-1-8-6

Pressure Transmitter, 0 psig to 10000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810316
MFR #621-10000-1-1-8-6
Price$962.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-10000-1-1-8-6

Pressure Transmitter, 0 psig to 10000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810316
MFR #621-10000-1-1-8-6

Mfr description
621-10000-1-1-8-6 621/622 SERIES EXPLOSI
  • 0 to 10,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.10/each

Specifications

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable
  • Output
    4 mA to 20 mA, 2-wire
  • Pressure Range
    0 to 10,000
  • Series
    Stainless Steel Threaded Connection
  • Transducer Type
    Hazardous Pressure Transmitters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)