Motion
621-10000-1-3-8-37

NOSHOK INC
621-10000-1-3-8-37

Pressure Transducer, 0 psig to 10000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Potted Conduit w/ 6 ft Flying Leads
MI ITEM #13810318
MFR #621-10000-1-3-8-37
List Price$1,129.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-10000-1-3-8-37

Pressure Transducer, 0 psig to 10000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Potted Conduit w/ 6 ft Flying Leads
MI ITEM #13810318
MFR #621-10000-1-3-8-37

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,129.81/each for your price

Overview

Mfr description
621-10000-1-3-8-37 621/622 SERIES EXPLOS
  • 0 to 10,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 1 to 5 Vdc Output
  • 1/2" National Pipe Thread (NPT) Male Pressure Transmitter with 1/2" National Pipe Thread (NPT) Potted Conduit (6 ft Flying Leads)

Specifications

  • Transducer Type
    Hazardous Pressure Transmitters
  • Series
    Stainless Steel Threaded Connection
  • Accuracy
    ±0.25 %
  • Output
    1 Vdc to 5 Vdc, 3-Wire, Low Power
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft flying leads with epoxy seal
  • Pressure Range
    0 to 10,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text