Specifications
Dimensions
- Weight0.75 lbs
Details
- Accuracy±0.25 %
- Electrical Connection1/2 in. NPT male conduit with 6 ft integral cable
- MaterialStainless Steel
- Output1 Vdc to 5 Vdc, 3-Wire, Low Power
- Power Supply TypeDC
- Pressure Range0 to 10,000
- Process Connection1/2
- SeriesStainless Steel Threaded Connection
- Standards MetANSI/ISA-12.27.01, CSA, EN 61326, FM, ISO 15156, NACE MR0175
- Temperature Range-40 to 221 °F
- Transducer TypeHazardous Pressure Transmitters
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)