Motion
621-1000-1-3-2-6

NOSHOK INC
621-1000-1-3-2-6

Pressure Transducer, 0 psig to 1000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810323
MFR #621-1000-1-3-2-6
List Price$962.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-1000-1-3-2-6

Pressure Transducer, 0 psig to 1000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810323
MFR #621-1000-1-3-2-6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$962.10/each for your price

Overview

Mfr description
621-1000-1-3-2-6 621/622 SERIES EXPLOSIO
  • 0 to 1,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 1 to 5 Vdc Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transmitter with 1/2" National Pipe Thread (NPT) Conduit (6 ft Cable Attached)

Specifications

  • Transducer Type
    Hazardous Pressure Transmitters
  • Series
    Stainless Steel Threaded Connection
  • Accuracy
    ±0.25 %
  • Output
    1 Vdc to 5 Vdc, 3-Wire, Low Power
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable
  • Pressure Range
    0 to 1,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text