Motion
621-100-1-1-2-6

NOSHOK INC
621-100-1-1-2-6

Pressure Transmitter, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
Mi Item #13810327
MFR #621-100-1-1-2-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-100-1-1-2-6

Pressure Transmitter, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
Mi Item #13810327
MFR #621-100-1-1-2-6

Mfr description
621-100-1-1-2-6 621/622 SERIES EXPLOSION
  • 0 to 100 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    2-wire
  • Output
    4 mA to 20 mA
  • Pressure Range
    0 to 100
  • Process Connection
    1/4-18 NPT
  • Series
    Stainless Steel Threaded Connection
  • Temperature Range
    32 to 176 °F
  • Transducer Type
    Hazardous Pressure Transmitters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)