Motion
621-100-1-1-2-6-ST8

NOSHOK INC
621-100-1-1-2-6-ST8

Explosion-Proof Pressure Transmitter, 0 to 100 psig, 0.25%
MI ITEM #13810328
MFR #621-100-1-1-2-6-ST8
List Price$1,018.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-100-1-1-2-6-ST8

Explosion-Proof Pressure Transmitter, 0 to 100 psig, 0.25%
MI ITEM #13810328
MFR #621-100-1-1-2-6-ST8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,018.54/each for your price

Overview

Mfr description
621-100-1-1-2-6-ST8 621/622 SERIES EXPLO
  • 0 to 100 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transmitter with 1/2" National Pipe Thread (NPT) Conduit (6 ft Cable Attached) and 0.8 mm Stainless Steel Threaded Orifice

Specifications

  • Transducer Type
    Hazardous Pressure Transmitters
  • Series
    Stainless Steel Threaded Connection
  • Accuracy
    ±0.25 %
  • Output
    4 mA to 20 mA, 2-wire
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable
  • Pressure Range
    0 to 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text