Motion
621-100-1-3-2-6

NOSHOK INC
621-100-1-3-2-6

Level Sensor - Stainless Steel Threaded Connection Series, 0 to 100, Input DC, Output 1 Vdc to 5 Vdc, 3-Wire, Low Power, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. 1/2 in. NPT male conduit with 6 ft integral cable, -40 to 221 °F
Mi Item #13810330
MFR #621-100-1-3-2-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-100-1-3-2-6

Level Sensor - Stainless Steel Threaded Connection Series, 0 to 100, Input DC, Output 1 Vdc to 5 Vdc, 3-Wire, Low Power, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. 1/2 in. NPT male conduit with 6 ft integral cable, -40 to 221 °F
Mi Item #13810330
MFR #621-100-1-3-2-6

Mfr description
621-100-1-3-2-6 621/622 SERIES EXPLOSION
  • 0 to 100 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 1 to 5 Vdc Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.75 lbs

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable
  • Material
    Stainless Steel
  • Output
    1 Vdc to 5 Vdc, 3-Wire, Low Power
  • Power Supply Type
    DC
  • Pressure Range
    0 to 100
  • Process Connection
    1/4 in -18
  • Series
    Stainless Steel Threaded Connection
  • Standards Met
    ANSI/ISA-12.27.01, CSA, EN 61326, FM, ISO 15156, NACE MR0175
  • Temperature Range
    -40 to 221 °F
  • Transducer Type
    Hazardous Pressure Transmitters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)