1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
621-30/100-1-1-11-6
Pressure Transmitter, -30 inHg to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G 1/2 B Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #
13810352
MFR #
621-30/100-1-1-11-6
Price
$1,107.39
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
NOSHOK INC 621-30/100-1-1-11-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
621-30/100-1-1-11-6
Pressure Transmitter, -30 inHg to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G 1/2 B Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #
13810352
MFR #
621-30/100-1-1-11-6
Mfr description
621-30/100-1-1-11-6 621/622 SERIES EXPLO
-30 inHg to 100 psig
0.25% Accuracy (Best Fit Straight Line (BFSL))
4 to 20 mA Output
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,107
.39
/each
Add to Cart
Specifications
Details
Accuracy
±0.25 %
Electrical Connection
1/2 in. NPT male conduit with 6 ft integral cable
Output
4 mA to 20 mA, 2-wire
Series
Stainless Steel Threaded Connection
Transducer Type
Hazardous Pressure Transmitters
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items